Skip Content

WV
CHICAGO PNEUMATIC

0.33 HP General Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 11C930
  • My Part #
  • Mfr. Model # CP7300
  • Catalog Page # 2502
  • UNSPSC # 27131505
0.33 HP General Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Air Drills Air Drill
  • HP - Air Tools 0.33
  • Body Type - Air Tools Pistol
  • Chuck Size - Air Drills 1/4"
  • Drill Chuck Type - Air Drills Keyed
  • Reversing No
  • Body Style - Air Tools Pistol
  • Free Speed 2800 rpm
  • Duty Cycle - Air Tools General Duty
  • Torque 0.60 to 2.40 ft.-lb.
  • Air Inlet Size - Air Tools 1/4" NPT
  • Average CFM @ 15 Second Run Time 4.10
  • CFM @ Full Load 16.4
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Handle Material Aluminum with Rubber Grip
  • Variable Speed Yes
  • Throttle Type Trigger
  • Bearings Ball
  • Housing Material Aluminum
  • Gear Train Planetary
  • Overall Length 5"
  • Tool Weight 1.35 lb.
  • Includes Chuck Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products