Skip Content

DV
CHICAGO METALLIC

Sheet Pan, 18" W x 26" L x 1" D Aluminum

  • Item # 11K063
  • My Part #
  • Mfr. Model # 40690
  • Catalog Page # N/A
  • UNSPSC # 52151905
Sheet Pan, 18" W x 26" L x 1" D Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This sheet pan features aluminum construction and is designed for use in commercial kitchens.

View More

Technical Specs

  • Item Sheet Pan
  • Type Full
  • Size 18" W x 26" L x 1" D
  • Material Aluminum
  • Gauge 16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products