TP
CHICAGO-LATROBE

Taper Length Drill Bit, Fractional Inch, 23/64", 0.3594, 135°, High Speed Steel

  • Item # 439C49
  • My Part #
  • Mfr. Model # 68823
  • Catalog Page # N/A
  • UNSPSC # 27112801
Taper Length Drill Bit,  Fractional Inch,  23/64",  0.3594,  135°,  High Speed Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Taper Length Drill Bits

$11.85 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Taper Length Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 23/64"
  • Decimal Equivalent 0.3594
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright (Uncoated)
  • Shank Type Straight
  • Flute Type Parabolic
  • Overall Length 6.750"
  • Flute Length 5.375"
  • Coolant Fed Non-Coolant Through
  • Grade Heavy Duty
  • Cutting Direction Right Hand
  • Shank Dia. 0.359"
  • Point Type Notched
  • List Number 120DH
  • Standards ANSI
  • Application For Drilling Low Carbon Steel, Soft Alloy Steel and Non-Ferrous Materials.
  • Number of Flutes 2
  • Sizes Included 23/64"
  • Depth:Dia. Ratio 8xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None