TP
CHICAGO-LATROBE

Taper Length Drill Bit, Wire, #37, 0.1040, 118°, High Speed Steel, Bright (Uncoated)

  • Item # 438Y24
  • My Part #
  • Mfr. Model # 50247
  • Catalog Page # N/A
  • UNSPSC # 27112801
Taper Length Drill Bit,  Wire,  #37,  0.1040,  118°,  High Speed Steel,  Bright (Uncoated) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Taper Length Drill Bits

$6.50 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.007 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Taper Length Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #37
  • Decimal Equivalent 0.1040
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright (Uncoated)
  • Shank Type Straight
  • Flute Type Spiral
  • Overall Length 4.625"
  • Flute Length 2.500"
  • Coolant Fed Non-Coolant Through
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Shank Dia. 0.104"
  • Point Type Radial
  • List Number 120B
  • Standards ANSI
  • Application For Drilling Carbon Steel, Alloy Steel and Non-Ferrous Materials.
  • Number of Flutes 2
  • Sizes Included #37
  • Depth:Dia. Ratio 4xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.