TP
CHICAGO-LATROBE

Screw Machine Drill Bit, 21/64", Solid Carbide, Uncoated, List Number 759

  • Item # 6TDD0
  • My Part #
  • Mfr. Model # 78717
  • Catalog Page # 2245
  • UNSPSC # 27112801
Screw Machine Drill Bit, 21/64", Solid Carbide, Uncoated, List Number 759 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.024 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manufactured from solid submicron grain carbide with exacting tolerances. Stub lengths allow rigid setups, which minimizes deflection. Slow spiral drills provide a curled chip with excellent chip flow and removal. 4-facet point eliminates walking and requires less force.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Screw Machine Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 21/64"
  • Decimal Equivalent 0.3281
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Uncoated
  • Flute Type Spiral
  • Overall Length 2-15/16"
  • Shank Dia. 0.328"
  • Flute Length 1-11/16"
  • Point Type 4-Facet
  • List Number 759
  • Application Cast Iron, Stainless Steel, High-Temp Alloys And Hardened Material
  • Sizes Included 21/64"
  • Depth:Dia. Ratio 3xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.