Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CHICAGO-LATROBE

Reduced Shank Drill Bit, 45/64", High Speed Steel, Black Oxide, List Number 190

  • Item # 1P310
  • My Part #
  • Mfr. Model # 55445
  • Catalog Page # 2249
  • UNSPSC # 23171609
Reduced Shank Drill Bit, 45/64", High Speed Steel, Black Oxide, List Number 190 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in portable electric drills or drill presses, this drill requires minimal adjustment during tool changes, and does not require tool presetting.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Reduced Shank Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 45/64"
  • Decimal Equivalent 0.7031
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Shank Type Round
  • Flute Type Spiral
  • Shank Dia. 1/2"
  • Grade General Purpose
  • Overall Length 6"
  • Flute Length 3-1/8"
  • Point Type Conventional Point
  • List Number 190
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Depth:Dia. Ratio 3xD
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.