Navigation Menu New

Access My Account, Order History, Lists and more here.

1M475 49928 UNSPSC # 23171609

Tap image to zoom.

Roll over image to zoom.

Jobber Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 118 °

  • Item # 1M475
  • Mfr. Model # 49928
  • UNSPSC # 23171609
  • Catalog Page # 2239 2239
Country of Origin USA. Country of Origin is subject to change.

The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.

Technical Specs

  • Item Jobber Drill Bit Set
  • Material - Machining High Speed Steel
  • Finish - Machining Bright (Uncoated)
  • Measurement System Fractional Inch, Letter, Wire
  • Number of Drill Bits 115
  • Drill Bit Sizes Included #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Point Type Conventional Point
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Set
  • Drill Length Class Jobber Length
  • Shank Type - Machining Straight
  • Shank Dia. #60 to#1, 1/16 in to 1/2 in, A to Z
  • Drill Bit Case Type Metal Drill Index
  • Includes Metal Drill Index
  • Standards ASME B94.11M-1993
  • Aircraft Drill No
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining General Purpose
  • Primary Material Application All Materials
  • Drill Bit Size #60 to #1, 1/16 in -1/2 in by 1/64 in, A-Z
  • Largest Drill Bit Size 1/2 in
  • Smallest Drill Bit Size 1/16 in

The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.

Back to Top