ST
CHICAGO-LATROBE

Extractor,Screw,#9

  • Item # 1U234
  • My Part #
  • Mfr. Model # 65023
  • Catalog Page # 2259
  • UNSPSC # 27111709
Extractor,Screw,#9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These screw extractors are designed for removing broken screws, bolts, and threaded parts. The extractor is inserted into a predrilled hole, allowing the broken screw to be backed out with a wrench.

View More

Technical Specs

  • Item Spiral Flute Screw Extractor
  • Type Spiral Flute
  • For Removing Studs, Bolts, Screws 1-3/4 to 2
  • For Removing Pipe 1
  • Size #9
  • Drill Size (In.) 1-1/16
  • Overall Length (In.) 4-5/8
  • Taper Length (In.) 2-1/4
  • Small End Dia. (In.) 1
  • Large End Dia. (In.) 1-9/32
  • Material Carbon Steel
  • Application Removing Broken Screws, Bolts and Other Threaded Parts
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.