ST
CHICAGO-LATROBE

13 Pc Jobber Drill Bit Set, Cobalt Steel, TiN

  • Item # 6WUE4
  • My Part #
  • Mfr. Model # 69891
  • Catalog Page # 2237
  • UNSPSC # 27112801
13 Pc Jobber Drill Bit Set, Cobalt Steel, TiN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cobalt steel drill set helps provide high resistance to heat and abrasion. It is recommended for use on hard materials including stainless steel and armor. Includes a metal case.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit Set
  • Item Jobber Drill Bit Set
  • Cutting Direction Right Hand
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Fractional Inch
  • Number of Pieces 13
  • Drill Bit Size 1/16"-1/4" by 1/64"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • List Number 2550
  • Point Type P3 Split Point
  • Shank Dia. 1/16"-1/4"
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
  • Includes Metal Drill Index
  • Depth:Dia. Ratio 5xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.