Skip Content

ST
CHICAGO HARDWARE

Grab Hook,Hot Roll Steel,Eye,750 lb.

  • Item # 6ZFK8
  • My Part #
  • Mfr. Model # 22955 5
  • Catalog Page # 1134
  • UNSPSC # 31162604
Grab Hook,Hot Roll Steel,Eye,750 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Turnbuckles and Swivels
Turnbuckles are made with USA steel for full traceability. Aluminum midget turnbuckles are corrosion-resistant for light-duty applications. Safety snap grab hooks are forged carbon steel with stainless steel latch, spring, machine screw, and nut; vertical loads are based on a safety factor of 5:1. All swivels are heat-treated and hot-dipped galvanized for corrosion resistance.
Turnbuckles meet ASTM F1145, Type 1, Grade 1 standards for heavy-duty tensioning applications.

View More

Technical Specs

  • Item Grab Hook
  • Material Hot Roll Steel
  • Grade 40
  • Attachment Type Eye
  • Trade Size 7/16"
  • Working Load Limit 750 lb.
  • Dimension B 3/4"
  • Dimension C 3-15/16"
  • Color Silver
  • Finish Galvanized
  • For Use With Chain and Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.