Skip Content

 
CHICAGO FAUCETS

Utility Sink Faucet

Utility Sink Faucet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Utility Sink Faucet 
  • Material Cast Brass 
  • Number of Handles
  • Handle Type Lever 
  • Connection 1/2" FNPT 
  • Number of Holes
  • Mounting Hole Center to Center 4" to 8-3/8" Adjustable 
  • ADA Compliant Yes 
  • Mounting Type Wall 
  • Flow Rate 12.0 gpm 
  • Faucet Spout Rigid 
  • Spout Length 2-1/8" 

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
305-RCF

$173.00 / each

Enter location to check availability
Catalog Page #  3412 

Price $173.00 / each

Technical Specs

  • Item Utility Sink Faucet
  • Material Cast Brass
  • Number of Handles 2
  • Handle Type Lever
  • Connection 1/2" FNPT
  • Number of Holes 2
  • Mounting Hole Center to Center 4" to 8-3/8" Adjustable
  • ADA Compliant Yes
  • Mounting Type Wall
  • Flow Rate 12.0 gpm
  • Faucet Spout Rigid
  • Spout Length 2-1/8"
  • Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More