Skip Content
C3
CHICAGO FAUCETS

Rigid Sill Faucet, Tee Handle Type, Chrome Plated Finish

  • Item # 2LYJ8
  • Mfr. Model # 387-CP
  • Catalog Page # 2794
  • UNSPSC # 40141702
Rigid Sill Faucet, Tee Handle Type, Chrome Plated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $76.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sill Faucet
  • Body Material Cast Brass
  • Number of Handles 1
  • Faucet Handle Type Blade
  • Connection 3/4" FNPT
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • ADA Compliant No
  • Mounting Type - Faucet Wall
  • Flow Rate 7.00 gpm
  • Faucet Spout Shape Straight
  • Spout Length 1-7/8"
  • Valve Type Compression
  • Finish Chrome Plated
  • Flow Outlet Type - Faucet Aerated
  • Replacement Cartridge Mfr. No. 217-XTLHJKNF
  • Includes 3/4" Hose Outlet
  • Manufacturers Warranty Length 1 yr. Limited
  • Standards CSA B125, ASME A112.18.1M, NSF61, Section 9 (California Proposition 65)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.