Skip Content

 
CHICAGO FAUCETS

RH Quaturn Cartridge

RH Quaturn Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Stems and Cartridges 
  • Item RH Quaturn Cartridge 
  • Material Brass 
  • Finish Brass 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • CHICAGO FAUCETS 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
1-099XTJKABNF
2-3/4" x 1"

$26.85 / each

Enter location to check availability
Catalog Page #  3418 

Price $26.85 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item RH Quaturn Cartridge
  • Material Brass
  • Finish Brass
  • Size 2-3/4" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
377-XTRHJKABNF
3-3/8" x 1"

$32.85 / each

Enter location to check availability
Catalog Page #  3418 

Price $32.85 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item RH Quaturn Cartridge
  • Material Brass
  • Finish Brass
  • Size 3-3/8" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More