ST
CHICAGO FAUCETS

Low Lead Cast Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 5UTN7
  • My Part #
  • Mfr. Model # 116.101.AB.1
  • Catalog Page # 2727
  • UNSPSC # 40141702
Low Lead Cast Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $664.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low-arc faucet is ADA-compliant and ideal for use in commercial bathrooms. It features sensor operation, with above-deck electronics and dual-beam infrared sensors. You can easily adjust the operating mode and sensor range by hand, or use the optional handheld Commander™ with Geberit Commander™ software, available separately). Low-lead compliant for drinking water applications. Stainless steel hose included. Requires a Plug-In Single Use Transformer No. No. 2LYH7, sold separately.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 0
  • Faucet Handle Type None
  • Connection 3/8" Female Compression
  • Flow Rate .50 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Low Lead Cast Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source AC Powered
  • Voltage 12VDC
  • Spout Length 5-1/8"
  • Sensor Range 3" to 13"
  • Valve Type Metering
  • Faucet Finish Chrome
  • Height 6-5/8"
  • Flow Outlet Type - Faucet Laminar
  • Temp. Control No
  • Includes Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Includes Optional 2.2 gpm (8.3 L/min) Pressure, Compensating Aerator Insert
  • Manufacturers Warranty Length 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
  • Standards ASME A112.18.1M; CSA B125.1
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.