Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHICAGO FAUCETS

Cast Brass Gooseneck Bathroom Faucet, Sensor Handle Type

  • Item# 5UTX2
  • Mfr. Model# 116.223.AB.1
  • Catalog Page# 3403
  • UNSPSC# 40141702
Cast Brass Gooseneck Bathroom Faucet, Sensor Handle Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $714.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ADA-compliant sensor faucet features easily adjustable above-deck electronics and dual-beam infrared sensors. Just use the on-board controls or the optional handheld Commander™ with Geberit Commander™ software to adjust the operating mode and sensor range.

View More

Technical Specs

  • Item Gooseneck Bathroom Faucet
  • Faucet Operation Sensor
  • Handle Type Sensor
  • Connection 3/8" Female Compression
  • Flow Rate 0.25 gpc
  • Number of Holes 1
  • Body Material Cast Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Power Source Battery
  • Voltage 6V
  • Spout Length 5-3/8"
  • Sensor Range 3" to 13"
  • Valve Type Metering
  • Finish Chrome Plated
  • Flow Outlet Type Laminar
  • Temp. Control Adjustable Temperature
  • Includes External Mixer, Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Optional 2.2 gpm (8.3 L/min) Pressure Compensating Aerator Insert, 6V Lithium CRP2 Battery
  • Manufacturers Warranty Length 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
  • Standards ASME A112.18.1M; CSA B125.1
  • Residential / Commercial Commercial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.