Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHICAGO FAUCETS

Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

  • Item# 2LYP6
  • Mfr. Model# 895-317XKCP
  • Catalog Page# N/A
  • UNSPSC# 40141702
Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gooseneck Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Blade
  • Flow Rate 2.2 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Cast Brass
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 1/2" NPSM
  • Spout Length 3-1/2"
  • Valve Type Ceramic Disc
  • Finish Chrome Plated
  • Flow Outlet Type Aerated
  • Replacement Cartridge Mfr. No. 1-100XKJKNF, 1-099XKJKNF
  • Includes Mounting Hardware
  • Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
  • Standards ADA, CSA B125, ASME A112.18.1M NSF61, Section 9 (California Proposition 65)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item has been restricted from sale in the following states: CA, LA, MD and VT

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.