TP
CHICAGO FAUCETS

Chrome, Gooseneck, Bathroom Sink Faucet, Motion Sensor Faucet Activation, 1.5 gpm

  • Item # 21FD43
  • My Part #
  • Mfr. Model # 116.427.AB.1
  • Catalog Page # 2735
  • UNSPSC # 40141702
Chrome,  Gooseneck,  Bathroom Sink Faucet,  Motion Sensor Faucet Activation,  1.5 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Faucets, Hose Bibs and Hydrants~Kitchen and Bathroom Faucets


$718.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Certified.

Product Details

Gooseneck-spout faucets extend high above the counter and curve to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.

Sensor single-hole deck-mount bathroom faucets let users start or stop the flow of water without touching the faucets. This reduces the spread of germs and helps keep the bathroom environment clean. The faucets automatically turn off after a preset period of time to save water and utility costs and prevent the sink from overflowing. These faucets combine the hot and cold water supplies to come out through a single spout, and they provide water for handwashing and grooming tasks. Users cannot control the temperature of the water flowing through sensor faucets, so they must be preset to water temperatures that prevent scalding injuries. Single-hole deck-mount faucets install into one hole on a flat surface, such as a sink or counter.

View More

Technical Specs

  • Item Gooseneck Bathroom Faucet
  • Mounting Type - Faucet Deck
  • Faucet Type Bathroom Sink Faucet
  • Number of Holes 1
  • Faucet Installation Style Single Hole
  • Number of Handles 0
  • Faucet Activation Motion Sensor
  • Faucet Handle Type None
  • Faucet Spout Shape Gooseneck
  • Faucet Finish Chrome
  • Plumbing Brand Chicago Faucets
  • Series HyTronic
  • Faucet Body Material Cast Brass
  • Flow Rate 1.5 gpm
  • Flow Outlet Type - Faucet Laminar
  • Ligature Resistant No
  • Vandal Resistant Features Vandal Resistant Outlet
  • ADA Compliance Yes
  • Standards AB1953, ANSI A117.1, ASME A112.181/CSA B125.1, NSF 372, NSF 61/9
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Size 3/8 in
  • Water Inlet Connection Type Push in Compression
  • Replacement Cartridge Mfr. Model Number 243.152AB.1
  • Includes Mounting Hardware
  • Valve Type - Faucets Solenoid Valve
  • Features Mounting Hardware Included
  • Manufacturers Warranty Length Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
  • Spout Length 5 1/4 in
  • Spout Height 11 3/8 in
  • Spout Reach 5 1/4 in
  • Max. Mounting Hole Center Distance Single Hole
  • Max. Installation Surface Thickness 1 1/2 in
  • Power Source 12V AC Transformer
  • Amps 1 A
  • Voltage 12V AC
  • Sensor Range 3 in to 13 in
  • Temperature Control No
  • Green Certification or Other Recognition WaterSense Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Certified.

Related Products