Skip Content
ST
CHICAGO FAUCETS

Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

  • Item # 5UTT4
  • Mfr. Model # 350-ABCP
  • Catalog Page # 2789
  • UNSPSC # 40141702
Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $181.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering easy control of both water temperature and flow rate, this surface-mount faucet provides smooth, aerated water flow. The gooseneck spout gives you clearance for greater filling versatility.


Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Gooseneck Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Flow Rate 2.20 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Cast Brass
  • Faucet Spout Shape Gooseneck
  • ADA Compliant Yes
  • Mounting Type - Faucet Surface
  • Connection 1/2" MNPS
  • Spout Length 5-1/4"
  • Valve Type Quaturn
  • Finish Chrome
  • Height 13-3/8"
  • Flow Outlet Type - Faucet Aerated
  • Replacement Cartridge 1-099XTJKABNF
  • Includes Mounting Hardware
  • Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
  • Standards ASME A112.18.1M, CSA B125.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.