Skip Content

 
CHICAGO FAUCETS

Cartridge

Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Stems and Cartridges 
  • Item Cartridge 
  • Material Brass 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Finish
Please Select
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • CHICAGO FAUCETS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Finish
Size
Price
Qty
Please use Qty box to add item(s) to cart.
628-XJKABNF
Chrome Plated
3-1/4" Length

$99.55 / each

Enter location to check availability
Catalog Page #  3418 

Price $99.55 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item Cartridge
  • Material Brass
  • Finish Chrome Plated
  • Size 3-1/4" Length
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
745-XJKABNF
Nickel Plated

$91.65 / each

Enter location to check availability
Catalog Page #  3418 

Price $91.65 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item Cartridge
  • Material Brass
  • Finish Nickel Plated
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
333-XSLOPJKABNF
Nickel Plated

$84.80 / each

Enter location to check availability
Catalog Page #  3418 

Price $84.80 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item Cartridge
  • Material Brass
  • Finish Nickel Plated
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
335-XJKABNF
Nickel Plated

$94.50 / each

Enter location to check availability
Catalog Page #  3418 

Price $94.50 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item Cartridge
  • Material Brass
  • Finish Nickel Plated
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
333-XSLOCJKABNF

$84.80 / each

Enter location to check availability
Catalog Page #  3418 

Price $84.80 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item Cartridge
  • Material Brass
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
409-XJKABNF

$101.35 / each

Enter location to check availability
Catalog Page #  3418 

Price $101.35 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item Cartridge
  • Material Brass
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More