Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CHICAGO FAUCETS

Metal Wall Mounted, Shower Head 2.50 gpm, 1/2" FNPT Connection Type

  • Item # 4KTH5
  • My Part #
  • Mfr. Model # 620-CP
  • Catalog Page # 2736
  • UNSPSC # 40141703
 Metal Wall Mounted, Shower Head 2.50 gpm, 1/2" FNPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• 1/2" NPT connection Polished chrome finish

Solid brass construction with chrome-plated finish. Fixed and adjustable heads.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.

View More

Technical Specs

  • Shower Head Type Wall Mounted
  • Material of Construction Brass
  • Flow Rate 2.50 gpm
  • ADA Compliant No
  • Ligature Resistant No
  • Connection 1/2"
  • Connection Type FNPT
  • Item Shower Head
  • Finish Chrome
  • Valve Type Pressure Balance
  • Standards CSA B-125, ASME A112.18.1M
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and CO.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Brass With Ball Joint,Brass Shower Head, 2.5 gpm is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from For those restricted to using low flow shower heads, I'm so sorry. This 2.5 gpm Chicago shower head could be the best in the world. I used mine for 34 years and finally had to replace it. The water pressure was strong, tightly distributed (never splashed outside the shower doorway), and always uniform. The Chicago is the fastest rinsing shower head I've ever used. Over this period, I had to unscrew the white disk and remove the lime deposits only twice. This elegant looking shower head eliminates the need for vibrating or massaging sprays. It has never leaked, spritzed or dripped. You can pivot the head on its ball joint to easily position the spray toward your head or body. The chrome plating was still gleaming. Thanks, Chicago for still making this extremely durable shower head over so many years.
Date published: 2013-07-17
  • y_2018, m_7, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4KTH5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.