DV
CHICAGO FAUCETS

Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 3

  • Item # 41N752
  • My Part #
  • Mfr. Model # 509-GCLABCP
  • Catalog Page # 2731
  • UNSPSC # 40141702
Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compatible with Fisher brand and T&S brand hoses, this Chicago Faucets® ECAST® pre-rinse assembly features a Quaturn™ compression operating cartridge and spray unit with a 60"L flexible stainless steel hose.

• Rated operating pressure range: 20 to 125 psi
• Rated operating temp. range: 40° to 140°F

View More

Technical Specs

  • Item Pre-Rinse Assembly
  • Faucet Operation Manual
  • Number of Handles 3
  • Faucet Handle Type Lever
  • Flow Rate 6.00 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 7-1/4" to 8-3/4"
  • Body Material Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Mounting Type - Faucet Wall
  • Connection 1/2" FNPT
  • Spout Length 9-1/2"
  • Valve Type Compression
  • Finish Chrome
  • Height 12-5/8"
  • Flow Outlet Type - Faucet Aerated
  • Replacement Cartridge Mfr. No. 1-099XTJKNF, 1-100XTJKNF
  • Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
  • Standards ASME A112.18.1/CSA B125.1 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S.152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA ADA ANSI/ICC A117.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.