WV
CHICAGO FAUCETS

Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 2

  • Item # 26Y201
  • My Part #
  • Mfr. Model # 919-LABCP
  • Catalog Page # 2731
  • UNSPSC # 40141702
Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Kitchen Faucets

Product Details

Designed with a pull-out spout and lever handles, this pre-rinse assembly features a water-conserving spray valve and a 44" flexible stainless steel hose with an insulated handle. The max. pressure is 125 psi and the max. temperature is 140°F.

View More

Technical Specs

  • Item Pre-Rinse Assembly
  • Faucet Operation Manual
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Flow Rate 1.00 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Brass
  • Faucet Spout Shape Gooseneck Pull Out
  • ADA Compliant No
  • Mounting Type - Faucet Surface
  • Connection 1/4" NPT
  • Spout Length 11-1/2"
  • Valve Type Compression
  • Finish Chrome
  • Height 43-3/4"
  • Flow Outlet Type - Faucet Spray
  • Replacement Cartridge Mfr. No. 1-100XTJKABNF, 1-099XTJKABNF
  • Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
  • Standards ASME A112.18.1/CSA B125.1 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S.152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA ADA ANSI/ICC A117.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms