C3
CHICAGO FAUCETS

Brass MNPT x Barb Ball Valve, Lever with Air and Gas Index Buttons, 3/8" Pipe Size

  • Item # 6XAF7
  • My Part #
  • Mfr. Model # 909-CAGCP
  • Catalog Page # 2733
  • UNSPSC # 40141607
Brass MNPT x Barb Ball Valve, Lever with Air and Gas Index Buttons, 3/8" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from an alloy of copper and zinc, this brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Inline
  • General Connection Type Male NPT
  • Valve Structure 2-Piece
  • Pipe Size 3/8"
  • Connection Type MNPT x Barb
  • Port Standard
  • Max. Pressure 125 psi CWP
  • Temp. Range 40 Degrees to 140 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material PTFE
  • Stem Type Positive Retained
  • Handle Type Lever with Air and Gas Index Buttons
  • Handle Material Zinc
  • Stem Material 303 Stainless Steel
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards ANSI Z21.15B-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.