Skip Content
ST
CHICAGO FAUCETS

Brass Glass Filler, Manual Faucet Operation, Number of Handles: 1

  • Item # 41N759
  • My Part #
  • Mfr. Model # 712-ABCP
  • Catalog Page # 2791
  • UNSPSC # 40141702
Glass Filler,1 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with piston valves and dual screen outlets, this glass and pot filler features an integral one-piece spout and adjustable volume control. The rated operating pressure range is 20 to 125 psi, and the rated operating temperature range is 40° to 140°F.

View More

Technical Specs

  • Item Glass Filler
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Flow Rate 1.00 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Mounting Type - Faucet Surface
  • Connection 1/2" MNPS
  • Spout Length 4"
  • Valve Type Piston
  • Finish Chrome
  • Height 9-3/16"
  • Flow Outlet Type - Faucet Aerated
  • Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
  • Standards ASME A112.18.1/CSA B125.1 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S.152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA ADA ANSI/ICC A117.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.