Skip Content
ST
CHICAGO FAUCETS

Brass Bathroom Faucet, Push Handle Type, No. of Handles: 1

  • Item # 52CE54
  • My Part #
  • Mfr. Model # 3600-E2805AB
  • Catalog Page # N/A
  • UNSPSC # 40141702
Bathroom Faucet,4-3/4" Overall H,0.5 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $372.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This single-handle bathroom faucet features durable brass construction with vandal-proof, no aerated spray. It also offers metering operation, and is low-lead compliant for drinking water applications.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 1
  • Faucet Handle Type Metering
  • Connection 3/8" Compression
  • Flow Rate 0.50 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Spout Length 6-5/8"
  • Valve Type Metering
  • Faucet Finish Chrome
  • Height 4-3/4"
  • Flow Outlet Type - Faucet Spray
  • Temp. Control Yes
  • Replacement Cartridge Mfr. No. 671-XJKABNF
  • Includes Mounting Hardware
  • Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 5 yr. Limited Cartridge Warranty, 1 yr. Limited Finish Warranty
  • Standards ASME A112.18.1/CSA B125.1, Certified to NSF/ANSI 61, Section 9 By CSA, NSF/ANSI 372 Low Lead Content
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Faucet Flow Rate 1.5 gpm Or Less.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.