Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CHICAGO FAUCETS

Bathroom Faucet, Lever Handle Type, No. of Handles: 1

  • Item # 29RR62
  • My Part #
  • Mfr. Model # 3502-E2805ABCP
  • Catalog Page # 2729
  • UNSPSC # 40141702
Bathroom Faucet, Lever Handle Type, No. of Handles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This single-handle bathroom faucet features durable brass construction with adjustable cycle time closure cartridge, adjustable temperature control mixer, and hot water adjustment limit stop. It also offers metering operation, and is low-lead compliant for drinking water applications. Dual supply for cold and hot water service. ECAST® design provides durable brass construction with total lead content equal to or less than 0.25% by weighted average.

• Operating pressure range: 20 to 125 psi
• Operating temp. range: 40° to 140°F

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 1
  • Faucet Handle Type Metering
  • Connection 3/8" Compression
  • Flow Rate 0.50 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Spout Length 4"
  • Valve Type Metering
  • Faucet Finish Chrome
  • Flow Outlet Type - Faucet Laminar
  • Temp. Control Yes
  • Replacement Cartridge Mfr. No. 671-XJKABNF
  • Includes Stainless Steel Hoses
  • Manufacturers Warranty Length Lifetime Limited
  • Standards ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
  • Commercial / Residential Commercial
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Faucet Flow Rate 1.5 gpm Or Less.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.