Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CHICAGO BLOWER

High Pressure Blower, Radial Blade, 20 HP

  • Item# 46E346
  • Mfr. Model# 1829-20HP
  • Catalog Page# N/A
  • UNSPSC# 40101601
High Pressure Blower,Radial Blade,20 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,844.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 547.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Pressure Blower
  • Type Radial Blade
  • Wheel Dia. (In.) 18-1/2
  • CFM @ 1.000-In. SP 4172
  • CFM @ 2.000-In. SP 4138
  • CFM @ 3.000-In. SP 4104
  • CFM @ 4.000-In. SP 4067
  • CFM @ 5.000-In. SP 4029
  • CFM @ 6.000-In. SP 3987
  • CFM @ 7.000-In. SP 3942
  • CFM @ 8.000-In. SP 3891
  • CFM @ 9.000-In. SP 3832
  • CFM @ 10.00-In. SP 3755
  • CFM @ 11.00-In. SP 3620
  • CFM @ 12.00-In. SP 3270
  • CFM @ 13.00-In. SP 3160
  • dBA @ 5 Feet 105
  • Max. Inlet Temp. (Deg. F) 150
  • Max. Ambient Temp. (F) 120
  • Voltage 230/460
  • Phase 3
  • Hz 60
  • Full Load Amps 21.9
  • Motor HP 20
  • Motor Type Three Phase
  • Motor HP Range 20
  • Motor RPM 3600
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Insulation Class F
  • Motor Frame 256TC
  • Blower RPM 3500
  • Max. Blower RPM 3600
  • Bearing Type Regreasable Ball
  • Housing Height (In.) 29-13/16
  • Housing Width (In.) 8-1/8
  • Housing Length (In.) 23-7/8
  • Discharge Height (In.) 8
  • Discharge Width (In.) 8
  • Inlet Dia. (In.) 10
  • Wheel Width (In.) 6
  • Rotation CW
  • Shaft Dia. (In.) 1-5/8
  • Wheel Material Aluminum
  • Housing Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.