Skip Content

DG
CHESTER

Manual Chain Hoist, 6000 lb. Load Capacity, 10 ft. Hoist Lift, 1-1/8" Hook Opening

  • Item # 2CGP6
  • My Part #
  • Mfr. Model # 1151-0300-10
  • Catalog Page # N/A
  • UNSPSC # 24101602
Compact Chain Hoist,6000 lb.,Lift 10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

1/4- to 5-Ton Manually Operated Chain Hoists
• Heat-treated load-bearing components 10-ft. lift Weston-type brake
Lightweight, compact, and metric-rated. Versatile trolley hoists provide ample headroom. Universal wheel treads operate on flat or tapered beams.
Meet ANSI/ASME B30.16 and HMI standards.

View More

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 6000 lb.
  • Hoist Lift 10 ft.
  • Min. Between Hooks 15-5/8"
  • Pull to Lift Rated Load 68 lb.
  • Hook Opening 1-1/8"
  • Housing Length 14"
  • Housing Width 11"
  • Housing Depth 22"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16
  • Hoist Mount Push Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.