Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHESTER

Compact Chain Hoist, 4000 lb. Load Capacity, 10 ft. Lift, 1" Hook Opening

  • Item# 2CGP5
  • Mfr. Model# 1151-0200-10
  • Catalog Page# N/A
  • UNSPSC# 24101602
Compact Chain Hoist, 4000 lb. Load Capacity, 10 ft. Lift, 1" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

1/4- to 5-Ton Manually Operated Chain Hoists
• Heat-treated load-bearing components 10-ft. lift Weston-type brake
Lightweight, compact, and metric-rated. Versatile trolley hoists provide ample headroom. Universal wheel treads operate on flat or tapered beams.
Meet ANSI/ASME B30.16 and HMI standards.

View More

Technical Specs

  • Item Compact Chain Hoist
  • Load Capacity 4000 lb.
  • Lift 10 ft.
  • Min. Between Hooks 13-11/16"
  • Pull to Lift Rated Load 66 lb.
  • Hook Opening 1"
  • Length 12-3/4"
  • Width 10-7/8"
  • Depth 19"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16
  • Includes Push Trolley
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms