Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHERNE

Heavy Duty Rubber Poly Lift Line w/Gauge

  • Item# 5NRT7
  • Mfr. Model# 261418
  • Catalog Page# 3510
  • UNSPSC# 20122006
Heavy Duty Rubber Poly Lift Line w/Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Poly Lift Line w/Gauge
  • Type Poly Lift Line w/Gauge
  • Material Heavy Duty Rubber
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions