Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
CHERNE

12 to 15" Pneumatic Plug, Rubber and Aluminum

  • Item# 5NRW3
  • Mfr. Model# 269028
  • Catalog Page# 2876
  • UNSPSC# 40142313
12 to 15" Pneumatic Plug, Rubber and Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,247.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cherne® Big Mouth® flow-through plugs feature an interchangeable bypass flange. They allow the same plugs to be used for different applications. The removable tire valve allows for easy replacement.

View More

Technical Specs

  • Item Plug
  • Type Pneumatic
  • Nominal Size 12 to 15"
  • Min. Dia. 10.62"
  • Max. Diameter 15.25"
  • Max. Back Pressure 25 ft. of Head
  • Required Inflation Pressure 30 psi
  • Deflated Size 17.88"L x 10.25"D
  • Material Rubber and Aluminum
  • For Use In Gravity Bypassing or Bypass Pumping
  • Compliance 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.