Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHERNE

4 to 6" Pneumatic Plug, Rubber

  • Item# 5NRV9
  • Mfr. Model# 276468
  • Catalog Page# 3510
  • UNSPSC# 40142313
4 to 6" Pneumatic Plug, Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe and Test Plugs

Technical Specs

  • Item Plug
  • Type Pneumatic
  • Nominal Size 4 to 6"
  • Min. Dia. 3.4"
  • Max. Diameter 6.10"
  • Max. Back Pressure 40 ft. of Head
  • Required Inflation Pressure 30 psi
  • Deflated Size 10.5"L x 3.5"D
  • Material Rubber
  • For Use In DWV Systems to Seal Round and Out of Round Pipe
  • Compliance Always Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions