Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHERNE INDUSTRIES

12" Pneumatic Test Ball Plug, Natural Rubber

  • Item# 3NVZ2
  • Mfr. Model# 41408
  • Catalog Page# 3510
  • UNSPSC# 40142313
12" Pneumatic Test Ball Plug, Natural Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $498.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pneumatic test ball plug is designed for use in head pressure testing and back plug air testing.

View More

Technical Specs

  • Item Test Ball Plug
  • Type Pneumatic
  • Nominal Size 12"
  • Min. Dia. 10.50"
  • Max. Diameter 12.25"
  • Max. Back Pressure 40 ft. of Head
  • Required Inflation Pressure 25 psi
  • Deflated Size 13.83"L x 10.30"D
  • Material Natural Rubber
  • For Use In Head Pressure Testing And Back Plug Air Test
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.