ST
CHERNE INDUSTRIES

8" Mechanical Pipe Plug, Rubber and ABS Plastic

  • Item # 2HCD9
  • My Part #
  • Mfr. Model # 270288
  • Catalog Page # 2818
  • UNSPSC # 40142313
8" Mechanical Pipe Plug, Rubber and ABS Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in a number of drain, waste, and vent applications (DWV) including testing and stack testing, this CHERNE INDUSTRIES GripperĀ® pipe plug is deal for sewer testing and long-term applications. The inside-of-pipe design seals inside pipe as far as needed and is easy to install with a rust-resistant zinc wing nut and galvanized carriage bolt. Includes a natural rubber O-ring.
Note: Always block plugs when conducting air tests. Consult manufacturers' safety instructions before installing product.

View More

Technical Specs

  • Item Pipe Plug
  • Type Mechanical
  • Nominal Size 8"
  • Min. Dia. 7.70"
  • Max. Diameter 8.03"
  • Max. Back Pressure 40 ft. of Head
  • Deflated Size 3.75"L x 7.75"D
  • Material Rubber and ABS Plastic
  • For Use In Inside Of Pipe Sewer Testing And Long Term Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.