Navigation Menu New

Access My Account, Order History, Lists and more here.

26ZT99 D1069025 UNSPSC # 24122002

Tap image to zoom.

Roll over image to zoom.

Wide Mouth Round Bottle, Plastic, 120 mL, Clear, 1 EA

  • Item # 26ZT99
  • Mfr. Model # D1069025
  • UNSPSC # 24122002
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

This round bottle features clear construction.

Technical Specs

  • Item Bottle
  • Labware Capacity - Metric 120 mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Closure Material Perfluoroalkoxy (PFA)
  • Labware Body Color Clear
  • Labware Closure Color White Clear
  • Diameter 75 mm
  • Graduation Range 20 mL
  • Labware Height - Metric 52 mm

This round bottle features clear construction.

Back to Top