Skip Content

DV
CHEMWARE

Standard Spout; Wash Bottle Wide Mouth

  • Item # 26ZU59
  • My Part #
  • Mfr. Model # D1069740
  • Catalog Page # N/A
  • UNSPSC # 41103209
Wash Bottle,Standard Spout,250mL,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wash Bottles

Technical Specs

  • Item Wash Bottle
  • Spout Style Standard Spout
  • Mouth Wide
How can we improve our Technical Specifications?

Compliance and Restrictions

None