Navigation Menu New

Access My Account, Order History, Lists and more here.

29PE67 D1075002 UNSPSC # 24111503

Tap image to zoom.

Roll over image to zoom.

Sampling Bag, 6 in Length, 6 in Width, 0.5 L Capacity, 5 mm Thickness, FEP

  • Item # 29PE67
  • Mfr. Model # D1075002
  • UNSPSC # 24111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Sampling bags are used to collect and contain samples of solids and liquids for laboratory tests. They are sterilized to minimize sample contamination and include an ethylene oxide (ETO) sterilization certificate. These translucent bags are made of polyethylene plastic to resist tears and punctures and seal securely to prevent leaks or contamination.

Technical Specs

  • Item Sampling Bag
  • Capacity 0.5 L
  • Length 6 in
  • Width 6 in
  • Thickness 5 mm
  • Material FEP
  • Style On/Off

Sampling bags are used to collect and contain samples of solids and liquids for laboratory tests. They are sterilized to minimize sample contamination and include an ethylene oxide (ETO) sterilization certificate. These translucent bags are made of polyethylene plastic to resist tears and punctures and seal securely to prevent leaks or contamination.

Back to Top