Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHEMTRONICS

Unscented Heavy Duty Degreaser, 20 oz. Aerosol Can

  • Item# 1UYE3
  • Mfr. Model# ES2279
  • Catalog Page# N/A
  • UNSPSC# 47131820
Unscented Heavy Duty Degreaser, 20 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heavy Duty Degreaser
  • Container Type Aerosol Can
  • Size 20 oz.
  • Net Weight 19 oz.
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • Contains Trichloroethylene
  • VOC Content 1409g/L
  • Dielectric Strength 30,000V
  • Standards NSF(R) K1 and K2 Registration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA, CT, DE, IL, MA, MD, ME, MI, NJ, NY, OH and RI

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.