Skip Content
TP
CHEMTROL

Union, 2 In, S x S, 1360 PSI

  • Item # 1CRP8
  • Mfr. Model # 6533 2
  • Catalog Page # 2871
  • UNSPSC # 40142320
Union,2 In,S x S,1360 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $416.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Resists dilute bases, organic solvents, salts, and strong acids, this CHEMTROL natural Kynar® union is ideal for use with ultra-pure water, deionized/distilled and demineralized water systems, clean chemical processes, food processing, and in pharmaceutical operations. Fitting is for use with PVDF pipe that conforms to ASTM D3222, Type 1, Grade 2

View More

Technical Specs

  • Item Union
  • Pipe Fitting Material Kynar(R)
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 2"
  • Fitting Connection Type Socket x Socket
  • Color Red
  • Temp. Range 73 Degrees to 280 Degrees F
  • Max. Socket Pressure 270 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.