Skip Content
TP
CHEMTROL

Tee,3/4 In,FPT x FPT x FPT

  • Item # 1CRG5
  • My Part #
  • Mfr. Model # 651233 3/4
  • Catalog Page # 2871
  • UNSPSC # 40142319
Tee,3/4 In,FPT x FPT x FPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Resists salts, strong acids, dilute bases, and organic solvents, this CHEMTROL natural Kynar® tee is ideal for use with ultra-pure water, deionized/distilled and demineralized water systems, clean chemical processes, pharmaceutical operations and food processing. Fitting is for use with PVDF pipe that conforms to ASTM D3222, Type 1, Grade 2. Tee reads: run x run x outlet.

View More

Technical Specs

  • Item Tee
  • Pipe Fitting Material Kynar(R)
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type FNPT x FNPT
  • Color Red
  • Temp. Range 73 Degrees to 280 Degrees F
  • Standards ASTM D-3222
  • Max. Thread Pressure 230 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.