Skip Content

DV
CHEMTROL

PVC FNPT x FNPT x FNPT Ball Valve, Lever, 1-1/2" Pipe Size

  • Item # 1RLD1
  • My Part #
  • Mfr. Model # T45M3-E 11/2
  • Catalog Page # N/A
  • UNSPSC # 40141607
PVC Ball Valve,3-Way,Union,FNPT,1-1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

Type 543 True Union Ball Valves
3-way, full-port valves can be used with Schedule 80 fittings and pipe; can divert flow left/right/off. True union design permits radial installation without flow interruption. With chemical-resistant FPM O-rings.
Chemtrol® Triple Union

• Max. pressure: 150 psi at 73°F nonshock water
Can be used for proportional mixing.
Meet applicable ASTM standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Body Style 3-Way True Union
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT x FNPT
  • Port Full
  • Max. Pressure 150 psi CWP
  • Temp. Range 73 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material PTFE
  • Stem Type 1-Piece Stem
  • Handle Type Lever
  • Handle Material PVC
  • Stem Material PVC
  • Body Seal Material EPDM
  • Features Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM D-2464
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms