Skip Content

NC
CHEMTROL

PVC FNPT x FNPT x FNPT Ball Valve, Lever, 3/4" Pipe Size

  • Item # 1RLC7
  • My Part #
  • Mfr. Model # T45M3-E 3/4
  • Catalog Page # 2932
  • UNSPSC # 40141607
PVC Ball Valve,3-Way,Union,FNPT,3/4 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Type 543 True Union Ball Valves
3-way, full-port valves can be used with Schedule 80 fittings and pipe; can divert flow left/right/off. True union design permits radial installation without flow interruption. With chemical-resistant FPM O-rings.
Chemtrol® Triple Union

• Max. pressure: 150 psi at 73°F nonshock water
Can be used for proportional mixing.
Meet applicable ASTM standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT x FNPT
  • Port Full
  • Max. Pressure 150 psi CWP
  • Temp. Range 73 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material PTFE
  • Stem Type 1-Piece Stem
  • Handle Type Lever
  • Handle Material PVC
  • Stem Material PVC
  • Body Seal Material EPDM
  • Features Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM D-2464
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.