Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMTROL Manual Two-Way Ball Valve: 2 in, Carbon Steel, Straight, FNPT x FNPT, Std Port Ball Port

Item 
489X72
Mfr. Model 
NL94T5D

Product Details

Catalog Page
N/A
Brand
CHEMTROL
Manufacturer Part Number
NL94T5D
For Media
Gas; Water
Body Material
Carbon Steel
Valve Construction
Two-Piece
Valve Body Style
Straight
Ball Port Style
Standard Port
Nominal Valve Size
2 in
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Connection Size - Side 1
2 in
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Size - Side 2
2 in
Max. Pressure (CWP)
2,000 psi
Max. Pressure (Steam)
2,000 psi
Max. Pressure (Combustible Gas)
Not Rated
Handle
Locking Lever
Handle Material
Carbon Steel
Handle Color
White
Ball Material
Stainless Steel
Seat Material
PTFE
Seal Material
PTFE
Stem Material
Stainless Steel
Stem Type
Blowout Resistant
Vented Ball Valve
Vented
Media Temp range
-84 °F to 400 °F
3-A Compliance
Not Rated
Standards
MSS SP-110
Included Mounting
Actuator Mounting Pad
Overall Length
4.63 in
Handle Length
3.17 in
Manufacturer Warranty
5 yr
UNSPSC
40141607
Country of Origin
Taiwan (subject to change)
Product Description

Vented ball carbon steel ball valves help relieve system pressure while the valve is closed and help prevent damage to the valve body caused by external heat sources resulting in media expanding and cracking the valve's housing.