Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMTROL Manual Two-Way Ball Valve: 1 in, CPVC, Straight, True Union Socket/True Union NPT, Lever

Item 
38AP79
Mfr. Model 
U51TB-V 1

Product Details

Catalog Page
2708
Brand
CHEMTROL
Manufacturer Part Number
U51TB-V 1
For Media
Corrosive Chemicals; Water
Body Material
CPVC
Valve Construction
Three-Piece
Valve Body Style
Straight
Ball Port Style
Full Port
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Gender - Side 1
Female
Connection Type - Side 1
Socket
Connection Size - Side 2
1 in
Connection Gender - Side 2
Female
Connection Type - Side 2
True-Union Socket/True-Union NPT
Pipe Schedule Compatibility
Schedule 80
Max. Pressure (Steam)
250 psi
Max. Pressure (CWP)
250 psi
Max. Pressure (Combustible Gas)
Not Rated
Handle
Lever
Handle Material
PVC
Handle Color
Orange
Ball Material
CPVC
Seat Material
PTFE
Seal Material
FKM
Stem Material
CPVC
Media Temp. Range
73 °F to 210 °F
3-A Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Standards
Annex G; ASTM F 1970; NSF/ANSI 14; NSF/ANSI 61
Valve Body Color
Gray
Overall Length
8.17 in
Handle Length
2.74 in
Manufacturer Warranty
5 yr
UNSPSC
40141607
Country of Origin
USA (subject to change)
Product Description

CPVC (chlorinated polyvinyl chloride) ball valves are made of a thermoplastic resin that is more flexible and heat-resistant than standard PVC (polyvinyl chloride).