Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMTROL Manual Two-Way Ball Valve: 1/2 in, PVC, Straight, True-Union Socket/True-Union NPT, Lever

Item 
34CY75
Mfr. Model 
MA930U6

Product Details

Catalog Page
N/A
Brand
CHEMTROL
Manufacturer Part Number
MA930U6
For Media
Corrosive Chemicals; Water
Body Material
PVC
Valve Construction
Three-Piece
Valve Body Style
Straight
Ball Port Style
Full Port
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Gender - Side 1
Female
Connection Type - Side 1
Socket
Connection Size - Side 2
1/2 in
Connection Gender - Side 2
Female
Connection Type - Side 2
True-Union Socket/True-Union NPT
Pipe Schedule Compatibility
Schedule 80
Max. Pressure (CWP)
250 psi
Max. Pressure (Steam)
250 psi
Max. Pressure (Combustible Gas)
Not Rated
Handle
Lever
Handle Material
PVC
Handle Color
Orange
Ball Material
PVC
Seat Material
PTFE
Seal Material
FKM
Stem Material
PVC
Media Temp. Range
73 °F – 140 °F
3-A Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Standards
ASTM F 1970; NSF/ANSI Standard 14; NSF/ANSI Standard 61 and Annex G
Overall Length
6.3 in
Handle Length
2.07 in
Manufacturer Warranty
5 yr
UNSPSC
40141607
Country of Origin
USA (subject to change)
Product Description

PVC (polyvinyl chloride) ball valves are made from a rigid and corrosion-resistant plastic resin.