C3
CHEMTROL

Kynar® Socket x Socket Ball Valve, Lever, 1/2" Pipe Size

  • Item # 1CRT4
  • My Part #
  • Mfr. Model # S65TB-V 1/2
  • Catalog Page # 2812
  • UNSPSC # 40141607
Kynar® Socket x Socket Ball Valve, Lever, 1/2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $199.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use with chemical processing, hot corrosive liquids, industrial plating, waste treatment systems, and outdoor installations, this CHEMTROL Tru-Bloc® true union ball valve is red Kynar® polyvinylidene fluoride (PVDF) construction for UV resistance. Model has an injection-molded FKM O-ring, and is designed with a self-adjusting seat and upstream and downstream blocking capability to stop flow when an alternate union is removed for maintaining the piping system.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Kynar(R)
  • Body Style Inline
  • General Connection Type Socket
  • Valve Structure 2-Piece
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • Port Full
  • Max. Pressure 150 psi CWP
  • Temp. Range 73 Degrees to 280 Degrees F
  • Ball Material Kynar(R)
  • Seat Material PTFE
  • Stem Type 1-Piece Stem
  • Handle Type Lever
  • Handle Material Polypropylene
  • Stem Material PVDF
  • Body Seal Material FKM
  • Features Schedule 80
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM D-3222
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.