TP
CHEMSTEEL

Rotary Gear Pump, 110 psi, 316 Stainless Steel, 3 HP, 3 Phase

  • Item # 2ERF7
  • My Part #
  • Mfr. Model # SM93016CWM6-Y97
  • Catalog Page # 2689
  • UNSPSC # 40151551
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 3 HP, 3 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,027.69 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 142.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Gear Pump
  • Type Magnetic Drive
  • HP 3
  • Phase 3
  • Voltage 230/460
  • Amps 8.3/4.15
  • Motor Frame 182TC
  • Motor Enclosure TEFC
  • Port Size (In.) 1-1/2
  • Suction Lift (Ft.) 12
  • GPM Max. 19.6
  • Max. Pressure (PSI) 110
  • Seal Samarium Cobalt
  • Body Material 316 Stainless Steel
  • Shaft Material 316 Stainless Steel
  • Min. Temp. (F) -50
  • Max. Temp. (F) 450
  • Gear Material 316 SS/Alloy 20 Helical
  • Max. RPM 1750
  • Bushing Carbon
  • Gears Helical
  • Length (In.) 25
  • Width (In.) 9
  • Height (In.) 9
  • GPM @ Freeflow 20
  • GPM @ 20 PSI 19.2
  • GPM @ 40 PSI 18.8
  • GPM @ 60 PSI 18.4
  • GPM @ 80 PSI 18
  • GPM @ 100 PSI 17.6
  • Max. Viscosity (SSU) 100
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.