Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CHEMSTEEL

1-1/2" Intermediate-Duty 316 Stainless Steel Rotary Gear Pump Head, Pedestal Design, 150 psi

  • Item# 6KXT1
  • Mfr. Model# S93016CA
  • Catalog Page# 2749
  • UNSPSC# 40151521
1-1/2" Intermediate-Duty 316 Stainless Steel Rotary Gear Pump Head, Pedestal Design, 150 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,788.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Intermediate
  • Design Pedestal
  • Pump Body Material 316 Stainless Steel
  • Port Size 1-1/2"
  • Recommended Motor HP 3
  • Motor Frame 182TC
  • Pump RPM 1725
  • Temp. Range -50 Degrees to 450 Degrees F
  • Max. Pressure 150 psi
  • Max. Viscosity 500 SSU
  • Relief Valve Without
  • Seal Mechanical
  • Shaft Dia. .625"
  • Shaft Height 3.88"
  • Shaft Material 316 Stainless Steel
  • Amps AC 8.3/4.15
  • GPM @ Freeflow 19.6
  • HP @ Free Flow .34
  • GPM @ Freeflow @ 1725 RPM 19.6
  • HP @ Free Flow @ 1725 RPM .34
  • GPM @ 20 PSI 19.2
  • HP @ 20 PSI .68
  • GPM @ 25 PSI 19.1
  • HP @ 25 PSI .77
  • GPM @ 40 PSI 18.8
  • HP @ 40 PSI 1.02
  • GPM @ 50 PSI 18.6
  • HP @ 50 PSI 1.19
  • GPM @ 60 PSI 18.4
  • HP @ 60 PSI 1.36
  • GPM @ 75 PSI 18.1
  • HP @ 75 PSI 1.62
  • GPM @ 80 PSI 18.0
  • HP @ 80 PSI 1.71
  • GPM @ 100 PSI 17.6
  • HP @ 100 PSI 2.05
  • GPM @ 125 PSI 17.2
  • HP @ 125 PSI 2.47
  • GPM @ 125 PSI @ 1725 RPM 17.2
  • HP @ 125 PSI @ 1725 RPM 2.47
  • Suction Lift 12 ft.
  • Suction Lift @ 1725 RPM 12 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.