Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Silicate Drip Pan Pillow, Fluids Absorbed: Universal / Maintenance, 21" Length, 11" Width

  • Item# 3NNL8
  • Mfr. Model# SP17485
  • Catalog Page# N/A
  • UNSPSC# 47131908
Silicate Drip Pan Pillow, Fluids Absorbed: Universal / Maintenance, 21" Length, 11" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Absorbent Pillows

Technical Specs

  • Item Drip Pan Pillow
  • Material Silicate
  • Fluids Absorbed Universal / Maintenance
  • Color White
  • Volume Absorbed Per Pkg. 12 gal.
  • Width 11"
  • Length 21"
  • Includes 12 11" x 21" CHEMSORB Replacement Pillows For Large Drip Pans.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms