Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMSORB Sentry Spill Response Kit,30Gal Drum: 20 gal Volume Absorbed Per Kit, Drum

Item 
503Y74
Mfr. Model 
SP30GA-SEN20

Product Details

Catalog Page
N/A
Brand
CHEMSORB
Product Type
Spill Kit
Fluids Absorbed
Universal
Volume Absorbed Per Kit
20 gal
Container Type
Drum
Container Capacity
30 gal
Empty or Filled
Filled
Sorbents Included
  • (10) CHEMSORB GA Diking Tubes
  • (4) CHEMSORB GA Pillows
PPE Included
  • (2) Pair 15 mil Nitrile Gloves
  • (2) Pair Rubber HazMat Boots
  • (2) Pair Splash Goggles
  • (2) Tychem SL Saranex Coveralls
Additional Components Included
  • (4) HazMat Disposal Bags
  • (4) HazMat Labels
  • (4) Non-Hazardous Waste Labels
  • Roll Caution Tape
Product Weight
38 lb
Includes Mounting Fasteners
No
Standards
FDA 21 CFR; NSF Certified
Includes
(10) CHEMSORB GA Diking Tubes; (2) Pair 15 mil Nitrile Gloves; (2) Pair Rubber HazMat Boots; (2) Pair Splash Goggles; (2) Tychem SL Saranex Coveralls; (4) CHEMSORB GA Pillows; (4) HazMat Disposal Bags; (4) HazMat Labels; (4) Non-Hazardous Waste Labels; Roll Caution Tape
UNSPSC
47131905
Country of Origin
USA (subject to change)
Product Description

These spill kits contain NSF J1 certified sorbents and PPE equipment for use in food processing environments.